Shop All Fiber Optic Cable
Panduit
Wh Id Slv, 3mm Dup Fiber Cable, 1", PK100
Mfr # NWSLC-7Y
Zoro # G0412612
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Labels: S100X225YAJ (Laser/Inkjet), S100X225VAM (MP300 Printer), S100X225VATY or S100X225VATY (Thermal Transfer Printer)
- Color White
- Overall Width (mm) 31.75
- Material PVC
- Compatible Cable Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NWSLC-7Y
- Zoro # G0412612
- Country of Origin United States
- Category Fiber Optic Cable
Dimensions
Overall Width (mm) | 31.75 |
Overall Height (mm) | 9.91 |
Overall Height (In.) | 0.39 |
Maximum Cable Diameter (mm) | 9.9 |
Overall Width (In.) | 1.25 |
Overall Length (mm) | 25.4 |
Maximum Cable Diameter (In.) | 0.39 |
Overall Length (In.) | 1 |
Overall Length | 1 inch |
Width | 1.25 in |
Details
Item | Wh Id Slv,3mm Dup Fiber Cable,1",PK100 |
For Use With | Labels: S100X225YAJ (Laser/Inkjet), S100X225VAM (MP300 Printer), S100X225VATY or S100X225VATY (Thermal Transfer Printer) |
Color | White |
Material | PVC |
Compatible Cable | Duplex |
Note | NWSLC-7Y replaces NWSLC-7 |
Product Type | Wire & Cable Label |
Laminated | Yes |
Product Name | NWSLC-7Y Self Laminating Label Cassette |
Compatibility | Panduit LabelCore Fiber Optic Cable Identification System |
Product Color | White |
Product Material | Polyvinyl Chloride (PVC) |
Product Class | Labels, Markers & Printers |
Description
Wh Id Slv,3mm Dup Fiber Cable,1 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA HOUR METER (594169201)
- SOUTHWIRE Telephone Test Set, Pulse Dialing Method (B600)
- WIEGMANN Polycarbonate Enclosure, 4.49 in H, 3 in W, 1.93 in D, 4X, Screw On (HW-S1208055WW)
- L.H. DOTTIE L.H. Dottie 1-1/2'' One Hole EMT Strap, 50PK (TW150)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC Fiber, 2 M (GBSC2-D4-02)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 3 M (GBLC2-D1-03)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11847)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 2 M (GBLCT-D2-02)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to ST, 3 M (GBLCT-D4-03)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 1m, Orange (N306-003)
- Panduit Fiber Optic Cable