Shop All Cable Trays
Panduit
Waterfall Trough for black PR2V managers
Mfr # PR2VWF
Zoro # G200420445
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.12"
- Width 26.47"
- For Use With PR2V Vertical Managers and 2-Post or 4-Post Racks
- Color Black
- Product Type Cable Routing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PR2VWF
- Zoro # G200420445
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 2.12" |
Width | 26.47" |
Overall Height (In.) | 2.12 |
Overall Depth (In.) | 17.41 |
Overall Width (In.) | 26.47 |
Overall Depth (mm) | 442.3 |
Overall Height (mm) | 53.9 |
Overall Width (mm) | 672.3 |
Details
For Use With | PR2V Vertical Managers and 2-Post or 4-Post Racks |
Color | Black |
Product Type | Cable Routing |
Body Material | Steel |
Product Name | Waterfall Trough for PR2V Managers, Black |
Compatibility | Panduit PR2V Vertical Dual Sided Manager |
Product Material | Steel |
Product Color | Black |
Cable Manager Type | Waterfall Trough |
Product Line | PatchRunner 2 |
Description
Waterfall Trough for black PR2V managers
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Gas Pressure Switch, Range 4-20 Wc (1996-20)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 38 A, Reversing: No (3RT20281AK60)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Galv (C3RWT660G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- HAMMOND Straight Section w/o KO, 12 x 12 x 96, Steel/Gray (CWSC1296NK)
- CABLOFIL Center Hanger, 24 (FASPCH600PG)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- Panduit Cable Trays