Shop All Wire Markers
Panduit
Warn Label, ft.lock-Out. ft., Rd/wh
Mfr # PLD-68
Zoro # G0421773
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend LOCKOUT BY _____ DATE _____
- Color Red/White
- Material Polyester
- Temp. Range -40°F to 250°F
- Label Type Pre-Printed, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLD-68
- Zoro # G0421773
- UPC # 7498387975
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 1/2" |
Label Height | 1" |
Details
Item | Electrical Labels in Dispenser |
Legend | LOCKOUT BY _____ DATE _____ |
Color | Red/White |
Material | Polyester |
Temp. Range | -40°F to 250°F |
Label Type | Pre-Printed, Adhesive |
Description
Electrical label in dispenser, 1.5" W x 1.0" H, 'Lockout' (legend), polyester adhesive, red/white, 200 labels per package.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Polyester Wire Marker, THT-7-7546-3 (THT-7-7546-3)
- HAWS Axion™ MSR Emergency Shower, Horiz/Vert, 20 gpm (8122)
- HONEYWELL Single Gas Detector Kit, VOC, 1 ppm (G02-B010-000)
- NATIONAL SAFETY APPAREL Flame Resistant Hooded Sweatshirt, Navy, UltraSoft(R) Fleece, L (C21WT03LG)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X150V1M)
- PANDUIT Roll Wire Marker, "1", 8"L, PK10 (PMDR-1)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VPM-BK)
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .75" x, MMP350H-M, PK 1000 (MMP350H-M)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- BRADY 2" x 7/16", Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-S)
- Panduit Electrical Labels