Shop All Wire Markers
Panduit
Warn Label, ftdnger High Volt. Ft.
Mfr # PLD-43
Zoro # G0421633
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend DANGER HIGH VOLTAGE
- Color Red/Black/White
- Material Polyester
- Temp. Range -40°F to 250°F
- Label Type Pre-Printed, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLD-43
- Zoro # G0421633
- UPC # 7498388023
- Country of Origin United States
- Category Wire Markers
Details
Item | Electrical Labels in Dispenser |
Legend | DANGER HIGH VOLTAGE |
Color | Red/Black/White |
Material | Polyester |
Temp. Range | -40°F to 250°F |
Label Type | Pre-Printed, Adhesive |
Description
Warn Label,ftdnger High Volt. Ft.,PK1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover with Horn, Polycarbonate, Wall Mount, Red/Clear, 3 3/16 in Depth, 6 13/16 in Wide (STI-1100)
- PYRAMEX Safety Glasses, Clear H2MAX Lens, Polycarbonate Lens, Scratch Resistant Lens, Anti-Fog, Black Frame (SB9310STM)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (400R6E-L (9))
- WHEELOCK Horn Strobe, 12/24VDC, White, 5-15/64 in. H (CN121085)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ)
- PANDUIT Roll Wire Marker, "A", 8"L, PK10 (PMDR-A)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X150VAM)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Red/white (T100X000VWC-WH)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T038X000YKM-BK)
- PANDUIT Laser/inkjet, Self-Lamlbl, PK1000 (LJSL6-Y3-1)
- BRADY White Polyester Wire Marker, THT-47-473-10 (THT-47-473-10)
- Panduit Electrical Labels