Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Wall Plate, Single Gang, 2 Ports, White
Mfr # CFPE2WHY
Zoro # G1295183
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Module Type Mini-Com®
- Number of Gangs 1
- Length 4.5 in
- Number of Ports 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CFPE2WHY
- Zoro # G1295183
- UPC # 074983033317
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.5 in |
Width | 2.75 in |
Depth | 0.58 in |
Length (Straight Wireway) | 4.5 in |
Overall Width (In.) | 2.75 |
Overall Depth (mm) | 21.08 |
Overall Depth (In.) | 0.83 |
Overall Height (In.) | 4.5 |
Overall Height (mm) | 114.3 |
Overall Width (mm) | 69.85 |
Overall Depth | 7/8 in |
Overall Width | 2 3/4 in |
Overall Height | 4 1/2 in |
Description
Wall Plate, Product Type Wall Plate, Color White, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Plastic, Features Mounts to NEMA Standard Single Gang Opening, Includes Label Pocket, Overall Depth 7/8 in, Overall Height 4 1/2 in, Overall Width 2 3/4 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815CP)
- ABB KXTBRHEBFP, RHE_B XT1-XT3 F/P BASE EXT ROT HNDL (KXTBRHEBFP)
- STA-KON 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (14RB-14)
- PANDUIT Faceplate, 4pt, Waterres, Ig, Clcvr (CFPWR4CIG)
- PANDUIT Continential Europe "Schuko", 16A - 250 (DAPI-SCHUKO)
- PANDUIT Faceplate, 4pt, Dblgang, Classic, SSteel (CFPL4S-2GY)
- PANDUIT 1-Port, Single Gang, Flush Mount Face (NK1FIWY)
- PANDUIT Faceplate, Svf, 4pt, Classic, Sloped, Ei (CFPSL4EIY)
- PANDUIT 2-Port Surface Mount Box, White (NK2BXWH-A)
- GE GE 6-Outlet Grounded Wall Tap Adapter, Light Almond, 54946 (54946)
- Panduit Voice & Data Outlets, Boxes, Faceplates