Shop All Wire Ducts
Panduit
Wall Mounting Clip, .65 in dia., PK100
Mfr # DB-C
Zoro # G2465626
original price:
$35.55
5% off
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Divider Walls
- Color Black
- Material Polycarbonate
- Length 5/8 in
- Standards CE Compliant, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DB-C
- Zoro # G2465626
- UPC # 074983348770
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 5/8 in |
Overall Length | 5/8 in |
Screw Size | #8, #10, M4 or M5 |
Details
Item | Divider Wall Mounting Clip |
For Use With | Divider Walls |
Color | Black |
Material | Polycarbonate |
Standards | CE Compliant, RoHS |
Compatible with Product Type | Divider Walls |
Application | Installation of Wiring Duct Divider Walls |
Features | Halogen Free |
Note | Use for installation of the divider walls in any type of PVC wiring duct products for channel separation; Polycarbonate material |
Flammability Rating | UL94 V-2 |
Product Type | Divider Wall Mounting Base |
Product Material | Polycarbonate |
Product Line | Panduct |
Environmentally Friendly | Yes |
Product Name | Divider Wall Mounting Base |
Certifications & Standards | CE |
Product Color | Black |
Product Model | DB-C |
Standards Met | UL508/508A; RoHS Compliant |
Sub Brand | Panduct® |
Description
Divider Wall Mounting Clip, Material Polycarbonate, Overall Length 5/8 in, Compatible with Product Type Divider Walls, Standards CE Compliant, RoHS, Color Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 2 Style A Univ Hub (A200)
- KILLARK Electrical Box, 50 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-3M)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGC30A)
- OMRON Relay Socket, Standard, Square, 11 Pin, 5A (PYF11A)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D (F3X4LG6-A)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 3" x 1' (6-Pack) (F2X3IB6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X2LG6NM)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 4 D (G1.5X4WH6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 1" x 1' (6-Pack) (F2X1LG6)
- PANDUIT Duct cover, 3 W x 6' length, PVC, white. (C3WH6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD15X3NPG6)
- Panduit Wire Ducts