Shop All Voice & Data Wiring Block Accessories
Panduit
Wall Board Adapter, 2 Port, Sg
Mfr # MWBA1
Zoro # G407479505
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated CRS
- Overall Height (mm) 106.42
- Overall Height (In.) 4.19
- Standards Met RoHS Compliant
- Overall Width (In.) 2.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MWBA1
- Zoro # G407479505
- UPC # 7498325894
- Country of Origin China
- Category Voice & Data Wiring Block Accessories
Dimensions
Overall Height (mm) | 106.42 |
Overall Height (In.) | 4.19 |
Overall Width (In.) | 2.38 |
Overall Width (mm) | 60.45 |
Overall Depth (In.) | 0.32 |
Overall Depth (mm) | 8.12 |
Details
Material | Zinc-Plated CRS |
Standards Met | RoHS Compliant |
Product Type | Adapter |
Gang Opening Type | Single Gang |
Outlet Orientation | Flat |
Description
Wall Board Adapter, 2 Port, Sg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 2 Wire Straight Blade Plug 125VAC 15A (HBL5866VY)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 15A (HBL56CM66C)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.8 sec. (9050JCK25V20)
- MERSEN Power Distribution Block, 3 Poles, 310 to 380A Amp Range, 1000V AC/DC Volt Rating (MPDB67433)
- PANDUIT Push Barb Arrow Head Mount, WR Black, 100pkg (PMA-065-C0)
- HUBBELL PREMISE WIRING Standoff Bracket, 2.48in W, 1.50in H (HPW89D)
- HUBBELL PREMISE WIRING Clear Block Cover, Composite, White (HPW66BCVR)
- HUBBELL PREMISE WIRING Cable Routing Spool with screw, 3.00 in W (HPW66SPLB)
- KLEIN TOOLS UY IDC Connectors UY 22-26 AWG, 25-Pack (VDV826-604)
- HUBBELL PREMISE WIRING Connecting Block, Terminated, PK10 (110CB5P10)
- HUBBELL PREMISE WIRING Cable Routing Spool without screw (HPW66SPLA)
- Panduit Voice & Data Wiring Block Accessories