Shop All Wire Markers
Panduit
Voltage Marker Book, Vinyl, '220 VOLTS',
Mfr # PCVB-220Y
Zoro # G2996956
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 220 Volts
- Color Black, Orange
- Material Vinyl
- Temp. Range -40 to 200°F
- Label Width 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCVB-220Y
- Zoro # G2996956
- UPC # 7498343003
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 3-1/4 in |
Label Height | 1-1/2 in |
Height | 1.5 in |
Width | 3.25 in |
Details
Item | ID Label |
Legend | 220 Volts |
Color | Black, Orange |
Material | Vinyl |
Temp. Range | -40 to 200°F |
Background Color | Orange |
Legend Color | Black |
Type | ID Label, Voltage Marker |
For Use With | PCVB-220Y replaces PCVB-220 |
No. of Labels | 30 |
Description
Voltage Marker Book, Vinyl, '220 VOLTS', 3.25"Wx1.5"H, 3 mkr/pg, 10 pg/bk, BL/OR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Adjustable Positioning Lanyard, 10 ft., Blue (1234088)
- NMC Nfpa Label Number 4", Pk5, DCN44 (DCN44)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 8-1/2M, PR (807-6003 8.5M)
- CAROLINA SHOE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- PANDUIT Self-Lamdisp, Pen, Vyl, 1.00" x 1.25"h (S100X125VARY)
- PANDUIT ThermTrans, Non-laminated Label, Vinyl Cloth, N050X075CBT, PK 10000 (N050X075CBT)
- PANDUIT P1cass, Self-Lamlbl, 1" x 4"l, 1"wh (S100X400VAC)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x 1.25" (S050X125VAC)
- PANDUIT W Mrkr Bk, Vyl, 0-33a-C+-L1-L3t1-T3, 10pg (PCMB-16)
- PANDUIT Card Label, Polyester, Earth (Ground) sy (PESS-C-ES)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x .75" (S050X075VAC)
- Panduit Electrical Labels