Shop All Wire Markers
Panduit
Voltag Mrkr, Vyl, 4160 Volts ft, Bl/or, PK5
Mfr # PCV-4160AY
Zoro # G0422981
product price: $15.19
/pk 5, $3.04/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 4160 Volts
- Color Black/Orange
- Material Viny
- Temp. Range -20°F to 176°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCV-4160AY
- Zoro # G0422981
- UPC # 7498342969
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 9" |
Label Height | 2 1/4" |
Details
Item | Voltage and Fiber Optic Marker |
Legend | 4160 Volts |
Color | Black/Orange |
Material | Viny |
Temp. Range | -20°F to 176°F |
Label Type | Preprinted |
Description
Voltag Mrkr,Vyl,4160 Volts ft,Bl/or,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pants, 34 x 30 In, Dark Navy (74369)
- LYLE Antifreeze Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0331-ND_10X7)
- CONDOR Anti-Vibration Gloves, 2XL, Blk/Silver, PR (1AAY6)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, XL (1830LS-XL)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X225V1M)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VPM-BK)
- PANDUIT P1cass, Vyl, .50" x 25ft, Bl/wh (T050X000VPC-BK)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-5Y)
- PANDUIT ThermTrans, Non-laminated Label, Vinyl Cloth, N050X075CBT, PK 10000 (N050X075CBT)
- PANDUIT Filled Dispenser, "0-9" (PMD-0-9)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- Panduit Electrical Labels