Shop All Wire Markers
Panduit
Volt Mrkr, Vyl ft12470 Volts ft, Bl/or, PK5
Mfr # PCV-12470AY
Zoro # G0421091
product price: $12.79
/pk 5, $2.56/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 12470 Volts
- Color Black/Orange
- Material Viny
- Temp. Range -20°F to 176°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCV-12470AY
- Zoro # G0421091
- UPC # 7498342517
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 9" |
Label Height | 2 1/4" |
Details
Item | Voltage and Fiber Optic Marker |
Legend | 12470 Volts |
Color | Black/Orange |
Material | Viny |
Temp. Range | -20°F to 176°F |
Label Type | Preprinted |
Description
Volt Mrkr,Vyl ft12470 Volts ft,Bl/or,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 20PK (S2007SGAF-BGR)
- CONDOR OUTDOOR PRODUCTS GUARDIAN DUTY JACKET, SHERIFFS BROWN, 4XL (101263-040-4XL)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/Large) (1284FR-OZ-LG)
- 3M 3M Multi Gas/Vapor Cartridge/Filter - P100, 60926 - Pack of 2, Bayonet, NIOSH Approved (7000002041)
- PANDUIT Tt, Self-Laminlbl, 2" x 4", 1"h, Wh, PK1000 (S200X400VATY)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-5Y)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .38 (T038X000VPM-BK)
- PANDUIT Warning Label, Vinyl, Hot Surface Symbol (WL35Y)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x 1.25" (S050X125VAC)
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- BRADY Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK (PWM-PK-9)
- Panduit Electrical Labels