Shop All Wire Terminals
Panduit
Vinyl Terminal Kit in Steel Box
Mfr # K-1102Y
Zoro # G2776237
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 32.8 ft
- Connection Material Steel
- Width 13.33 in
- Product Class Wire Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # K-1102Y
- Zoro # G2776237
- UPC # 7498379730
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 32.8 ft |
Width | 13.33 in |
Details
Item | Terminal Kit |
Connection Material | Steel |
Product Class | Wire Termination |
Description
Vinyl Terminal Kit in Steel Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 7mm, NPN, NO, QD (IFS247)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (52SC6AF)
- VAST Safety End Cap, 13/16"X1-5/8", White, PK10 (V400NEOCPW-10)
- WIREMOLD Communications Cover Plate, Brown, Brass (829STC)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (P6-14R-E)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #8, PK100 (PNF14-8R-C)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500, Max. Voltage: 600V (PNF10-10LF-D)
- PANDUIT 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN14-14R-C)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50, Seam: Butted (PV10-8LF-L)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (PV14-14R-M)
- 3M 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK1000 (MU14-10FHTK)
- Panduit Wire Connectors & Disconnects