Shop All Ferrules
Panduit
VINYL INSULATED FERRULE14 AWG SINGLE WIRE END, PK 500
Mfr # FSD80-12-D
Zoro # G1269406
product price: $195.99
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 14 AWG
- Overall Length 3/4 in
- Max. Temp. -54 to 105°C
- Color Blue
- Inside Dia. 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3/4 in |
Inside Dia. | 0.09 in |
Length | 0.8" |
Maximum Wire Insulation Diameter (mm) | 4.2 |
Overall Length (mm) | 19 |
Pin Length (mm) | 12 |
Wire Strip Length (In.) | 45054 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Inside Diameter (mm) | 2.3 |
Wire Strip Length (mm) | 15.9 |
Maximum Wire Insulation Diameter (In.) | 0.17 |
Pin Length (In.) | 0.47 |
Inside Diameter (In.) | 0.09 |
Minimum Copper Conductor Size (AWG) | #14 |
Copper Conductor Size (AWG) | #14 |
Maximum Copper Conductor Size (AWG) | #14 |
Minimum Metric Conductor Size (mm²) | 2.5 |
Overall Length (In.) | 0.75 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Operating Mechanism 600Vac 250Amp Nema (9421LP4)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG5352W)
- CULTER HAMMER Circuit Breaker, 35A, 2 Pole, 120/240V AC (BR235)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- PANDUIT Ferrule, 10 AWG, PP, 5/8in., PK100 (FSD82-12-C)
- PANDUIT Ferrule, 10 AWG, Non-Insul, 15/32in., PK1000 (F82-12-M)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- PANDUIT Ferrule, 22 AWG, PP, 15/32in., PK500 (FSD74-8-D)
- PANDUIT Ferrule, 16 AWG, PP, 13/32in., PK500 (FSD78-8-DSL0)
- PANDUIT Ferrule, Insul, 18 Awg, 12mmpin, Gry, PK500 (FSD76-12-D)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-027-100)
- Panduit Wire Connectors & Disconnects