Shop All Ferrules
Panduit
VINYL INSULATED FERRULE10 AWG SINGLE WIRE END, PK 100
Mfr # FSD82-12-C
Zoro # G1268295
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 10 AWG
- Overall Length 0.79 in
- Max. Temp. -54 to 105°C
- Color Yellow
- Inside Dia. 0.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.79 in |
Inside Dia. | 0.14 in |
Length | 0.8" |
Wire Strip Length (mm) | 15.9 |
Overall Length (mm) | 20 |
Maximum Metric Conductor Size (mm²) | 6 |
Maximum Wire Insulation Diameter (mm) | 6.2 |
Pin Length (In.) | 0.47 |
Maximum Wire Insulation Diameter (In.) | 0.24 |
Wire Strip Length (In.) | 45054 |
Minimum Copper Conductor Size (AWG) | #10 |
Overall Length (In.) | 0.79 |
Pin Length (mm) | 12 |
Inside Diameter (In.) | 0.14 |
Maximum Copper Conductor Size (AWG) | #10 |
Inside Diameter (mm) | 3.6 |
Minimum Metric Conductor Size (mm²) | 6 |
Copper Conductor Size (AWG) | #10 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 50 ft. (VWN2.00BA50)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 240VAC (M60AAA-240VAC)
- POWER FIRST Outlet Strip, 6 ft., 10 Outlets, Aluminum (52NY34)
- DAYTON Control Transformer, 100 VA, 55°C, 24V AC, 277V AC (31EH68)
- PANDUIT Ferrule, Yellow Sleeve, 2/0 AWG (70mm²) (FSD89-27-Q)
- PANDUIT Ferrule, 12 AWG, PP, 5/8in., PK100 (FSD81-12-C)
- PANDUIT Ferrule, 14 AWG, PP, 15/32in., PK500 (FSD80-8-D)
- PANDUIT Ferrule, 16 AWG, PP, 13/32in., PK500 (FSD78-8-DSL0)
- PANDUIT Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100 (FSDXL82-12-C)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, 16 x 2 AWG, PK500 (701-091)
- Panduit Ferrules