Shop All Safety & Disconnect Switch Accessories
Panduit
Vinyl Coated Galv Steel Cable, Rd, 20 ft.
Mfr # PSL-MLDC200
Zoro # G0418815
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Note Vinyl coated galvanized steel cable for lockout tagout
- Material Galvanized Steel
- Overall Length (In.) 200
- Product Type Hasp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-MLDC200
- Zoro # G0418815
- UPC # 7498371534
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Dimensions
Overall Length (In.) | 200 |
Overall Length | 5.9 in |
Width | 2.08 in |
Details
Item | Vinyl Coated Galv Steel Cable,Rd,20 ft. |
Color | Red |
Note | Vinyl coated galvanized steel cable for lockout tagout |
Material | Galvanized Steel |
Product Type | Hasp |
Finish/Coating | Vinyl |
Product Class | Safety & Security |
Description
Vinyl Coated Galv Steel Cable,Rd,20 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412NK)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 5 ft. (3430)
- SQUARE D Coil, Magnetic, 120vac (3109140038)
- ABB A30-30-10-84, A30, 3P CONTR, 110/50,110-120/60 (A30-30-10-84)
- PANDUIT Adhsing, Polyester, PK5 (PPS0204W2100A)
- PANDUIT Non-Conductive Lock-Out Hasp, 3in Shckl (PSL-NC3)
- PANDUIT Hasp, 1.50" dia., Tabs, Rd (PSL-1.5)
- PANDUIT Electrician Loto Kt, P-Lok, Rd (PSL-PK-EAP)
- PANDUIT Contractor 34 Pc Lock-Out Kit, Rd (PSL-KT-CONA)
- PANDUIT Hasp, 1.00" dia., Tabs, Rd (PSL-1)
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, protruding rotary handle, hole mounting, 65x65 mm, black handle, 5 mm shaft, defeatable (VLSH2H5BD)
- Panduit Safety & Disconnect Switch Accessories