Shop All Test Equipment
Panduit
Verisafe Absence Of Voltage Tester- 8' (
Mfr # VS-AVT-C08-L10A
Zoro # G204860346
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Absence of Voltage Tester
- Standards UL1436; IEC 61508; UL 508 & CSA C22.2 NO.14-13; IEC / UL / CSA C22.2 61010-1, 61010-2-030-12; UL 50E
- Sub Brand VeriSafe™
- Battery Voltage (V) 3.6
- Product Type 1.0 AVT, 2.4m system cable, 3m sensor leads, APAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # VS-AVT-C08-L10A
- Zoro # G204860346
- UPC # 61305645030
- Country of Origin Singapore
- Category Test Equipment
Details
Type | Absence of Voltage Tester |
Standards | UL1436; IEC 61508; UL 508 & CSA C22.2 NO.14-13; IEC / UL / CSA C22.2 61010-1, 61010-2-030-12; UL 50E |
Sub Brand | VeriSafe™ |
Battery Voltage (V) | 3.6 |
Product Type | 1.0 AVT, 2.4m system cable, 3m sensor leads, APAC |
Maximum Operating Temperature (°F) | 140 |
Minimum Storage Temperature (°F) | -49 |
Maximum Storage Temperature (°F) | 185 |
Minimum Storage Temperature (°C) | -45 |
Standards Met | UL1436; IEC 61508; UL 508 & CSA C22.2 NO.14-13; IEC / UL / CSA C22.2 61010-1, 61010-2-030-12; UL 50E |
Maximum Operating Temperature (°C) | 60 |
Maximum Storage Temperature (°C) | 85 |
Minimum Operating Temperature (°F) | 32 |
Battery Chemistry | Lithium-Ion |
Description
VeriSafe AVT device automates and simplifies the process of absence of voltage verification testing. Includes AVT test device equipped with 3.0m Sensor leads, 2.4m System cable, and industrial Lithium battery. APAC only.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 100A, Fast-Acting, 500V AC, Bolt-On (FWH-100A)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (P6-38R-E)
- CHORDSAVERS Chordsaver® Plastic Floor Cord Cover - 36" Long - Orange (OCHS-1-SO)
- SIEMENS Pilot Light, Transformer, Red, 120VAC, 30mm (52BL4G2)
- PANDUIT Verisafe Absence Of Voltage Tester- 2 Ft (VS-AVT-C02-L03E)
- TEMPO COMMUNICATIONS Tone Generator and Probe Kit, VDV (701K-G)
- SWE-TECH 3C Platinum Tools LanSeeker Network Cable Tester. (FWTTP500C)
- TRIPLETT Cable Length Meter, Measures ft/M (TDR100)
- FLUKE NETWORKS Pocket Toner (PTNX1)
- TEMPO COMMUNICATIONS CATV Cable Tone Probe Kit, F-Type (402K)
- JONARD TOOLS Fiber Optic Stripper, For Cables (JIC-200)
- Panduit Test Equipment