Shop All Test Equipment
Panduit
Verisafe Absence Of Voltage Tester- 8 Ft
Mfr # VS-AVT-C08-L10E
Zoro # G704860280
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 1, 2 or 3-phase AC or DC systems up to 600V
- Standards UL1436; IEC 61508; UL 508 & CSA C22.2 NO.14-13; IEC / UL / CSA C22.2 61010-1, 61010-2-030-12; UL 50E
- Type Absence of Voltage Tester
- Standards Met UL1436; IEC 61508; UL 508 & CSA C22.2 NO.14-13; IEC / UL / CSA C22.2 61010-1, 61010-2-030-12; UL 50E
- Maximum Operating Temperature (°C) 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # VS-AVT-C08-L10E
- Zoro # G704860280
- UPC # 61305657114
- Country of Origin Netherlands
- Category Test Equipment
Details
For Use With | 1, 2 or 3-phase AC or DC systems up to 600V |
Standards | UL1436; IEC 61508; UL 508 & CSA C22.2 NO.14-13; IEC / UL / CSA C22.2 61010-1, 61010-2-030-12; UL 50E |
Type | Absence of Voltage Tester |
Standards Met | UL1436; IEC 61508; UL 508 & CSA C22.2 NO.14-13; IEC / UL / CSA C22.2 61010-1, 61010-2-030-12; UL 50E |
Maximum Operating Temperature (°C) | 60 |
Minimum Operating Temperature (°F) | 32 |
Maximum Storage Temperature (°F) | 185 |
Battery Chemistry | Lithium-Ion |
Maximum Operating Temperature (°F) | 140 |
Minimum Storage Temperature (°F) | -49 |
Battery Voltage (V) | 3.6 |
Maximum Storage Temperature (°C) | 85 |
Product Type | 1.0 AVT, 2.4m system cable, 3m sensor leads, EMEA |
Minimum Storage Temperature (°C) | -45 |
Sub Brand | VeriSafe™ |
Description
The VS-AVT-C08-L10E VeriSafe Absence of Voltage Tester is the first-of-its-kind voltage tester that determines the absence of voltage with just a push of a button. Activating VeriSafe performs an absence of voltage test before opening the panel, helping prevent possible exposure to electrical hazards, improving safety, and reducing risk. Includes AVT tester equipped with 3.0m sensor leads, 2.4m system cable, and industrial Lithium battery. Optimized for EMEA markets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/2 in. (900729-10)
- CANTEX Reducer, 3/4 x 1/2 In Conduit, PVC (5142220)
- LEVITON 15 Amp 3-Way Toggle Switch, Ivory, 6PK (M21-01453-2IM)
- BRYANT Locking Device, Duplex Receptacle, 15A 277V AC, 2-Pole 3-Wre Grounding, L7-15R, Screw Terminal, Brwn (4750DR)
- PANDUIT Verisafe Absence Of Voltage Tester- 2 Ft (VS-AVT-C02-L03E)
- SWE-TECH 3C Keystone Termination and Cutting Tool for 90 Degree RJ45 Keystones, Speeds up Keystone Installation (FWT92D5-66910)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (FW2150)
- KLEIN TOOLS TDR Cable Length Meter (501-915)
- AVERY WEIGH-TRONIX CLASS III WEIGH BAR 2500LB TEST EQUIPMENT (WBLH-2.50K)
- PALADIN Fiber Optic Tool Kit (FTK-PP)
- FLUKE NETWORKS Replacement for Fluke 26000900 (26000900 FLUKE)
- Panduit Test Equipment