Shop All Test Equipment
Panduit
Verisafe Absence Of Voltage Tester- 2 Ft
Mfr # VS-AVT-C02-L03E
Zoro # G104860347
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 1, 2 or 3-phase AC or DC systems up to 600V
- Type Absence of Voltage Tester
- Standards UL1436; IEC 61508; UL 508 & CSA C22.2 NO.14-13; IEC / UL / CSA C22.2 61010-1, 61010-2-030-12; UL 50E
- Maximum Operating Temperature (°C) 60
- Battery Chemistry Lithium-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # VS-AVT-C02-L03E
- Zoro # G104860347
- UPC # 61305657115
- Country of Origin Netherlands
- Category Test Equipment
Details
For Use With | 1, 2 or 3-phase AC or DC systems up to 600V |
Type | Absence of Voltage Tester |
Standards | UL1436; IEC 61508; UL 508 & CSA C22.2 NO.14-13; IEC / UL / CSA C22.2 61010-1, 61010-2-030-12; UL 50E |
Maximum Operating Temperature (°C) | 60 |
Battery Chemistry | Lithium-Ion |
Minimum Operating Temperature (°F) | 32 |
Minimum Storage Temperature (°C) | -45 |
Maximum Storage Temperature (°C) | 85 |
Maximum Operating Temperature (°F) | 140 |
Standards Met | UL1436; IEC 61508; UL 508 & CSA C22.2 NO.14-13; IEC / UL / CSA C22.2 61010-1, 61010-2-030-12; UL 50E |
Maximum Storage Temperature (°F) | 185 |
Minimum Storage Temperature (°F) | -49 |
Product Type | 1.0 AVT, 0.6m system cable, 0.9m sensor leads, EMEA |
Battery Voltage (V) | 3.6 |
Description
The VS-AVT-C02-L03E VeriSafe Absence of Voltage Tester is the first-of-its-kind voltage tester that determines the absence of voltage with just a push of a button. Activating VeriSafe performs an absence of voltage test before opening the panel, helping prevent possible exposure to electrical hazards, improving safety, and reducing risk. EMEA use only. Includes AVT tester equipped with 0.9m sensor leads, 0.6m system cable, and industrial Lithium battery.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X60 304SS (T8860CHSS)
- NVENT HOFFMAN Compact Axial Fans, 230v 50/60Hz (A6AXFN2)
- LEVITON Receptacle (223-I)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 12 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80112)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11290000)
- JONARD TOOLS Replacement Blades (RST-RB25)
- JONARD TOOLS Network Tool Kit (TK-RJ45)
- MEGGER Time Domain Reflectometer, 20V, IP54 (CFL535G)
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Batteries and Red Remote (VDV512-100)
- UEI TEST INSTRUMENTS NIST Certified Cable Length Meter, Measures ft., m (CLM100-N)
- FLUKE NETWORKS Fiber Connector Cleaner (QC-MPO-12/24-1P)
- Panduit Test Equipment