Shop All Electrical Lockout Devices
Panduit
USB Type B Blockout Devic
Mfr # PSL-USBB
Zoro # G604860281
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lockout Type USB Type B Blockout Device
- Overall Dimensions 0.54 in L x 0.39 H x 0.42 W
- Material Polycarbonate
- Includes Removal Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-USBB
- Zoro # G604860281
- UPC # 7498364045
- Country of Origin Costa Rica
- Category Electrical Lockout Devices
Dimensions
Overall Dimensions | 0.54 in L x 0.39 H x 0.42 W |
Details
Color | Red |
Lockout Type | USB Type B Blockout Device |
Material | Polycarbonate |
Includes | Removal Tool |
For Use With | USB Type B |
Description
The USB Type B block-out device works with USB 2.0 Type B ports to prevent unauthorized access or protect from damage. Package includes 10 red devices and one removal tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 12 Men's Steel Rubber Boot, Black (MB816B)
- ZORO SELECT Tacky Mat, Blue, 24 x 45 In, PK4 (5KDD3)
- SCRUSHER Deluxe Scrusher, w/Base (I4PB)
- ROLL PRODUCTS Hazard Chemical Label, 3/4HX2-1/2W, PK250 (141539)
- PANDUIT No-Tool I-Line Circuit Breaker Lockout D (PSL-CBILNT)
- PANDUIT No-Tool Circuit Breaker Lockout Device, (PSL-CBNT)
- PANDUIT Universal Circuit Breaker Lockout Device (PSL-CB-V)
- PANDUIT Large Handle Circuit Breaker Lockout Dev (PSL-CBL)
- PANDUIT Circuit Breaker Lockout, Red, 120/277V (PSL-PCBNT)
- PANDUIT No-Tool Miniature Circuit Breaker Lockou (PSL-MCBNT)
- ZORO SELECT Machine Lockout, Clear.1/4" dia. (45MZ67)
- Panduit Lockout Tagout