Shop All Electrical Lockout Devices
Panduit
USB Type 'A' Blockout De
Mfr # PSL-USBA
Zoro # G404860214
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 0.2 in L x 0.97 H x 0.47 W
- Lockout Type USB Type A Blockout Device
- Color Red
- Material Polycarbonate and 302 Stainless Steel
- Includes Removal Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-USBA
- Zoro # G404860214
- UPC # 7498343251
- Country of Origin Costa Rica
- Category Electrical Lockout Devices
Dimensions
Overall Dimensions | 0.2 in L x 0.97 H x 0.47 W |
Details
Lockout Type | USB Type A Blockout Device |
Color | Red |
Material | Polycarbonate and 302 Stainless Steel |
Includes | Removal Tool |
For Use With | USB Type A |
Description
The USB Type A block-out device works with USB 2.0 and USB 3.0 Type A ports to prevent unauthorized access or protect from damage. Package includes 5 devices and one removal tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Portable Lockout Kit, Filled, Valve, 23 (1457V410KA)
- 3M E-A-R E-A-R Classic Reusable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (OCS1137)
- ABUS V303 Gate Valve Lockoout 1-2.5" Red (362)
- BOWMAN DISPENSERS Protection Dispenser, Beige, ABS Plastic (PD100-0212)
- PANDUIT USB Type B Blockout Devic (PSL-USBB)
- PANDUIT No-Tool Circuit Breaker Lockout Device, (PSL-CBNT)
- PANDUIT Universal Circuit Breaker Lockout Device (PSL-CB)
- PANDUIT Universal Circuit Breaker Lockout Device (PSL-CB-V)
- PANDUIT No-Tool I-Line Circuit Breaker Lockout D (PSL-CBILNT)
- PANDUIT Circuit Breaker Lockout, Red, 120/277V (PSL-PCBNT)
- ZING ZING 120/277V Clamp-On Breaker Lockout-cleat, 7256 (7256)
- Panduit Electrical Lockout Devices