Shop All Electrical Lockout Devices
Panduit
USB Type 'A' Blockout D
Mfr # PSL-USBA-L
Zoro # G804860210
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate and 302 Stainless Steel
- Overall Dimensions 0.2 in L x 0.97 H x 0.47 W
- Includes Removal Tool
- Color Red
- Lockout Type USB Type A Blockout Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-USBA-L
- Zoro # G804860210
- UPC # 7498343429
- Country of Origin Costa Rica
- Category Electrical Lockout Devices
Dimensions
Overall Dimensions | 0.2 in L x 0.97 H x 0.47 W |
Details
Material | Polycarbonate and 302 Stainless Steel |
Includes | Removal Tool |
Color | Red |
Lockout Type | USB Type A Blockout Device |
For Use With | USB Type A |
Description
The USB Type A block-out device works with USB 2.0 and USB 3.0 Type A ports to prevent unauthorized access or protect from damage. Package includes 50 devices and five removal tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Disposable Pants, L, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHLG0050VP)
- DYMO Label Tape, 0.5", Flex, Nylon, White (18488)
- ACCUFORM Caution Label, 5in W, PK5 (LEQM780VSP)
- MILWAUKEE TOOL 16 in. Level 3 Cut Resistant Protective Sleeves (12 pair) (48-73-9030B)
- PANDUIT Circuit Breaker Lockout, Red, 120/277V (PSL-PCBNT)
- PANDUIT Universal Circuit Breaker Lockout Device (PSL-CB-V)
- PANDUIT No-Tool Miniature Circuit Breaker Lockou (PSL-MCBNT)
- PANDUIT Large Handle Circuit Breaker Lockout Dev (PSL-CBL)
- PANDUIT No-Tool I-Line Circuit Breaker Lockout D (PSL-CBILNT)
- PANDUIT Universal Circuit Breaker Lockout Device (PSL-CB)
- BRADY Lockout Cleat, Pk6, Height: 1 in (65406)
- Panduit Lockout Tagout