Shop All USB Cables
Panduit
USB 2.0 Female A/Female A Coupler
Mfr # NKUSBAAWH
Zoro # G804859931
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type USB Coupler Module
- Color White
- Standards ROHS Compliant
- Height 0.67 in
- Overall Height 0.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKUSBAAWH
- Zoro # G804859931
- UPC # 7498320626
- Country of Origin Costa Rica
- Category USB Cables
Dimensions
Height | 0.67 in |
Overall Height | 0.67 |
Overall Width (In.) | 1.32 |
Width | 1.32 in |
Overall Depth (In.) | 0.65 |
Depth | 0.65 in |
Details
Cable Type | USB Coupler Module |
Color | White |
Standards | ROHS Compliant |
Description
NetKey USB 2.0 female A to female A coupler module. White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 47840)
- ILC Replacement for Bell & Howell Rc55 replacement light bulb lamp (RC55 BELL & HOWELL)
- LG-NETWORK ATTACHED STORAGE LG - Network Attached Storage 8X USB 2.0 Super Multi Ultra Slim Portable DVD Writer Drive, Black (GP65NB60)
- ILC Replacement for Mitsubishi Mr-j3bat (MR-J3BAT MITSUBISHI)
- PANDUIT Coupler, 1P, 0.71in H, 1.36in L, USB 2.0/1.1 (CMUSBAAEI)
- PANDUIT Coupler, 1P, 0.61in W, 1.36in L, USB 2.0/1.1 (CMUSBAAWH)
- VENTEV Chargesync Helix Coiled USB A to USB C Cable, Heather Gray (COILCABACVNV)
- UNIRISE USA 3Ft Usb 2.0 Printer Cable, A To B, Male-Male, Standard Printer Cable (USB-AB-03F)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5440)
- MANHATTAN USB 2.0 Extension Cable A/A Silver 6ft (131 0434)
- FASTTRACK 6ft USB 2.0 One Mini-b Male to Two A Male Y-Cable (FA56969)
- Panduit USB Cables