Shop All Cable Clamps & Clips
Panduit
Unslotted Ladder Rung, Top Hat Bracket,
Mfr # UCTH1-VC
Zoro # G3036524
product price: $30.99
/pk 5, $6.20/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.99 in
- Color Natural
- For Use With Stainless Steel Buckle Strap and Locking Strap Cable Cleats
- Width 1.25 in
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # UCTH1-VC
- Zoro # G3036524
- UPC # 7498391042
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Overall Length | 4.99 in |
Width | 1.25 in |
Height | 0.47 in |
Overall Width (In.) | 1.25 |
Overall Height (mm) | 14.5 |
Overall Height (In.) | 0.57 |
Overall Length (In.) | 4.99 |
Overall Length (mm) | 126.7 |
Overall Width (mm) | 31.8 |
Details
Color | Natural |
For Use With | Stainless Steel Buckle Strap and Locking Strap Cable Cleats |
Material | Galvanized Steel |
Application | Short-Circuit Protection |
Product Type | Metal Uniclip Brackets |
Environment | Indoor/Outdoor |
Product Class | Wire Routing, Management & Protection |
Description
Unslotted Ladder Rung, Top Hat Bracket, Galvanized Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splice Kit, 4 to 2 AWG, 5000V (82-B1N)
- LUMAPRO 16/3 Extension Cord Reel with Hand Lamp 9.5 Amps 1 Outlets 120VAC Voltage (443P49)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- SQUARE D Lever, Internal (9998IL1)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- KMC Cable Clamp, 4" dia., 3/4" W, PK5 (COV6513Z1)
- Panduit Cable Clamps & Clips