Shop All Cable Clamps & Clips
Panduit
Unslotted Ladder Rung, Top Hat Bracket,
Mfr # UCTH1-V316
Zoro # G3038350
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.99 in
- Color Natural
- For Use With Stainless Steel Buckle Strap and Locking Strap Cable Cleats
- Height 0.47 in
- Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # UCTH1-V316
- Zoro # G3038350
- UPC # 7498391039
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Overall Length | 4.99 in |
Height | 0.47 in |
Width | 1.25 in |
Overall Length (mm) | 126.7 |
Overall Length (In.) | 4.99 |
Overall Width (In.) | 1.25 |
Overall Height (mm) | 14.5 |
Overall Width (mm) | 31.8 |
Overall Height (In.) | 0.57 |
Details
Color | Natural |
For Use With | Stainless Steel Buckle Strap and Locking Strap Cable Cleats |
Material | 316 Stainless Steel |
Application | Short-Circuit Protection |
Environment | Indoor/Outdoor |
Product Type | Metal Uniclip Brackets |
Product Class | Wire Routing, Management & Protection |
Description
Unslotted Ladder Rung, Top Hat Bracket, Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A 3-Phase 250V NEMA L15-30P Locking Plug to L6-30R 30A 250V Locking Connector (ADL1530L630)
- KILLARK Conduit Outlet Body, T, 1/2 In. (GECTT-1M)
- OMRON Limit Switch, Plunger, Roller, SPDT, 10A @ 480V AC, Actuator Location: Top (ZV2N222S)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 55 to 160kW (VX5VPS6001)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- ZORO SELECT Cable Tie Mounting Pad, 2-Way, Natrl, PK100 (6EEE6)
- Panduit Cable Clamps & Clips