Shop All Cable Clamps & Clips
Panduit
Unslotted Ladder Rung, Strut-Type Bracke
Mfr # UCSQ1-VC
Zoro # G3037020
product price: $36.99
/pk 5, $7.40/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Stainless Steel Buckle Strap and Locking Strap Cable Cleats
- Material Galvanized Steel
- Height 0.8 in
- Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # UCSQ1-VC
- Zoro # G3037020
- UPC # 7498391008
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Height | 0.8 in |
Width | 1.25 in |
Overall Length | 4.12 in |
Overall Height (mm) | 22.9 |
Overall Width (In.) | 1.25 |
Overall Height (In.) | 0.898 |
Overall Width (mm) | 31.8 |
Overall Length (mm) | 104.6 |
Overall Length (In.) | 4.12 |
Details
Color | Natural |
For Use With | Stainless Steel Buckle Strap and Locking Strap Cable Cleats |
Material | Galvanized Steel |
Application | Short-Circuit Protection |
Environment | Indoor/Outdoor |
Product Type | Metal Uniclip Brackets |
Product Class | Wire Routing, Management & Protection |
Description
Unslotted Ladder Rung, Strut-Type Bracket, Galvanized Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Jumbo Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ1)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Aluminum (P 60 CACP-AL)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000C)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- ZSI Cush-A-Ring Clamp, Rubber, CT 1-1/4", IP1" (SPH-5)
- Panduit Cable Clamps & Clips