Shop All Cable Clamps & Clips
Panduit
Unslotted Ladder Rung, Strut-Type Bracke
Mfr # UCSQ1-V316
Zoro # G3037486
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Stainless Steel Buckle Strap and Locking Strap Cable Cleats
- Material 316 Stainless Steel
- Height 0.8 in
- Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # UCSQ1-V316
- Zoro # G3037486
- UPC # 7498391012
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Height | 0.8 in |
Width | 1.25 in |
Overall Length | 4.12 in |
Overall Length (In.) | 4.12 |
Overall Width (mm) | 31.8 |
Overall Width (In.) | 1.25 |
Overall Height (In.) | 0.898 |
Overall Height (mm) | 22.9 |
Overall Length (mm) | 104.6 |
Details
Color | Natural |
For Use With | Stainless Steel Buckle Strap and Locking Strap Cable Cleats |
Material | 316 Stainless Steel |
Application | Short-Circuit Protection |
Product Type | Metal Uniclip Brackets |
Environment | Indoor/Outdoor |
Product Class | Wire Routing, Management & Protection |
Description
Unslotted Ladder Rung, Strut-Type Bracket, Stainless Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SCO3V06)
- EATON BUSSMANN Automotive Fuse, FMX Series, 60A, 12V DC, Non-Indicating (FMX-60)
- WIEGMANN 304 Stainless steel Enclosure, 12 in H, 8 in D, NEMA 4X, Hinged (BN4121008CHQTSS)
- VICTRON ENERGY MPPT WireBox-M 100-30/50 & 150/35 (SCC950200000)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- KABLE KONTROL Aluminum Cable Clamps - 5/8" Dia - Rubber Insulated - 100 Pcs (CC-5015-C)
- Panduit Cable Clamps & Clips