Shop All Cable Clamps & Clips
Panduit
Unslotted Ladder Rung, I-Beam Bracket, S
Mfr # UCIB1-V316
Zoro # G3036460
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Stainless Steel Buckle Strap and Locking Strap Cable Cleats
- Material 316 Stainless Steel
- Width 1.25 in
- Height 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # UCIB1-V316
- Zoro # G3036460
- UPC # 7498391043
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Width | 1.25 in |
Height | 0.8 in |
Overall Length | 4.12 in |
Overall Width (mm) | 31.8 |
Overall Height (mm) | 22.9 |
Overall Width (In.) | 1.25 |
Overall Length (In.) | 4.12 |
Overall Height (In.) | 0.898 |
Overall Length (mm) | 104.6 |
Details
Color | Natural |
For Use With | Stainless Steel Buckle Strap and Locking Strap Cable Cleats |
Material | 316 Stainless Steel |
Application | Short-Circuit Protection |
Product Type | Metal Uniclip Brackets |
Environment | Indoor/Outdoor |
Product Class | Wire Routing, Management & Protection |
Description
Unslotted Ladder Rung, I-Beam Bracket, Stainless Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat (791)
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 2 Pole, 400V AC, C Curve (5SY42047)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (FNA-6-1/4)
- DISCO Red Nyln Crimp Wire Terminal #10 Stud/RingType 22-18 G Wire PK10 (12155PK)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- KMC Cable Clamp, 7/16" dia., 1/2" W, PK50 (COV0809Z1)
- Panduit Cable Clamps & Clips