Shop All Cable Clamps & Clips
Panduit
Unslotted Ladder Rung, I-Beam Bracket, G
Mfr # UCIB1-VC
Zoro # G3037118
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Stainless Steel Buckle Strap and Locking Strap Cable Cleats
- Width 1.25 in
- Height 0.8 in
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # UCIB1-VC
- Zoro # G3037118
- UPC # 7498391044
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Width | 1.25 in |
Height | 0.8 in |
Overall Length | 4.12 in |
Overall Width (In.) | 1.25 |
Overall Length (mm) | 104.6 |
Overall Height (mm) | 22.9 |
Overall Width (mm) | 31.8 |
Overall Height (In.) | 0.898 |
Overall Length (In.) | 4.12 |
Details
Color | Natural |
For Use With | Stainless Steel Buckle Strap and Locking Strap Cable Cleats |
Material | Galvanized Steel |
Application | Short-Circuit Protection |
Environment | Indoor/Outdoor |
Product Type | Metal Uniclip Brackets |
Product Class | Wire Routing, Management & Protection |
Description
Unslotted Ladder Rung, I-Beam Bracket, Galvanized Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 120W, 5A, DIN Rail (ABL8RPS24050)
- REMKE Receptacle, Mini, Female, 6 Pole, 1 ft. (106BQ0010M)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 4A, 125V AC, 10kA at 125V AC, 5 PK (GMA-4-R)
- PANDUIT WiringDuct, Narrow, 2.17x1.98In, 6Ft, Gray (HN2X2LG6)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC28E0375B)
- Panduit Cable Clamps & Clips