Panduit

Universal Grounding Bar, NOVAL Accessory, Copper


product price: $48.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Copper
  • Length 8.3 in
  • Width 0.62 in
  • Color Silver
  • Overall Length 8.28 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 8.3 in
Width 0.62 in
Overall Length 8.28 in
Height 0.5"
Overall Height (mm) 12.2
Minimum Compatible Conductor Size (AWG SOL) 4
Overall Width (mm) 15.7
Overall Height (In.) 0.48
Overall Length (mm) 210.3
Mounting Hole Width (In.) 5.73
Overall Width (In.) 0.62
Overall Length (In.) 8.28
Mounting Hole Width (mm) 5.73
Maximum Compatible Conductor Size (AWG SOL) 14

Description

Universal Grounding Bar,14-4 AWG,12 Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.