Shop All Cable Clamps & Clips
Panduit
Universal Cable Clip Parallel Type Cable (100 Pack), 100PK
Mfr # UCCPU-C130
Zoro # G404859324
product price: $61.75
/pk 100, $0.62/ea
$61.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Clamp Type Edge Clip
- Mounting Method Edge Clip
- Color Black
- Standards RoHS
- Height 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # UCCPU-C130
- Zoro # G404859324
- UPC # 61305675588
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Height | 1.2 in |
Width | 0.77 in |
Overall Width | 0.77 |
Overall Length | 1.1 in |
Overall Height | 1.2 |
Overall Width (In.) | 0.77 |
Overall Height (mm) | 30.52 |
Overall Height (In.) | 1.2 |
Overall Width (mm) | 19.5 |
Overall Length (In.) | 1.1 |
Maximum Bundle Diameter (mm) | 7.5 |
Maximum Bundle Diameter (In.) | 0.3 |
Overall Length (mm) | 28.07 |
Description
Panduit UCCPU-C130 Universal Cable Clips for Parallel Type Cable Up, are adjustable edge clips designed for various rack sizes. Their teeth lock feature prevents movement and can handle multiple gauges. Great for managing PV cable on solar panels. Maximum cable diameter of 0.25”-0.30” (6.5-7.5mm), frame thickness of 0.04”-0.12” (1.0-3.0mm) and frame width of 0.78”-1.38” (20-35mm). Includes UCCCUL-X130 latch. Made of Weather Resistant Acetal, are black in color and come in packages of 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Smart Sensor, 4.13 in, 2.12 in, Ivory (ODS15-GDI)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular (357106)
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT100025FB)
- LEVITON 15 amps Single Pole Toggle Switch White (01451-WCP)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- KMC Cable Clamp, 3/8" dia., 5/8" W, PK10 (COV0711Z1)
- Panduit Cable Clamps & Clips