Shop All Cable Clamps & Clips
Panduit
Universal Cable Clip Cable Up Latch (10 Pack), 10PK
Mfr # UCCCUL-X130
Zoro # G204859289
product price: $2.95
/pk 10, $0.30/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Edge Clip
- Mounting Method Edge Clip
- Color Black
- Standards RoHS
- Width 0.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # UCCCUL-X130
- Zoro # G204859289
- UPC # 61305675593
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Width | 0.43 in |
Height | 12 mm |
Overall Length | 1.06 in |
Overall Height | 12 |
Overall Width | 0.43 |
Overall Height (mm) | 12 |
Overall Width (In.) | 0.43 |
Overall Length (mm) | 27 |
Overall Width (mm) | 11 |
Overall Length (In.) | 1.06 |
Details
Cable Clamp Type | Edge Clip |
Mounting Method | Edge Clip |
Color | Black |
Standards | RoHS |
Environment | Indoor/Outdoor |
Resistance Properties | UV Resistant |
Product Type | Wire Clip |
Body Material | Weather Resistant Acetal |
Mount Method | Edge Clip |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 115 degrees Celsius |
Min Operating Temperature | -60 degrees Celsius |
Description
Panduit UCCCUL-X130 Universal Cable Clip Latch, are designed to work with cable up style cable clips. Together they work great for managing PV cables on a solar panel and can accommodate up to 2 PV cables. Made of Weather Resistant Acetal, are black in color and come in packages of 10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS J-Hooks, 1-Inch, 6PK (450-500)
- APPLETON ELECTRIC Conduit Body Gasket, 1/2 in., Neoprene (GK50-N)
- CAMCO MARINE Dogbone 50Amp Male To 30Amp (55175)
- BURNDY Ground Connector, 300 kcmil (GC3434)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- SURTEK White Coaxial Cable Clips 16mm 20 Pieces (GRAC16)
- Panduit Cable Clamps & Clips