Shop All Cable Clamps & Clips
Panduit
Universal Cable Clip Angled Type Cable D (100 Pack), 100PK
Mfr # UCCAD-C130
Zoro # G904859763
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Edge Clip
- Mounting Method Edge Clip
- Color Black
- Width 0.77 in
- Height 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # UCCAD-C130
- Zoro # G904859763
- UPC # 61305675590
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Width | 0.77 in |
Height | 1.25 in |
Overall Height | 1.25 |
Overall Length | 0.88 in |
Overall Width | 0.77 |
Overall Length (mm) | 22.5 |
Overall Width (mm) | 19.5 |
Overall Height (mm) | 31.87 |
Maximum Bundle Diameter (mm) | 7.5 |
Overall Length (In.) | 0.88 |
Overall Width (In.) | 0.77 |
Maximum Bundle Diameter (In.) | 0.3 |
Overall Height (In.) | 1.25 |
Description
Panduit UCCAD-C130 Universal Cable Clip, Angled Cable Down is an adjustable edge clip designed for various rack sizes. They have a teeth lock feature to prevent movement and can handle multiple gauges. Great for managing PV cables on a solar panel and can accommodate up to 2 PV cables. Maximum cable diameter of 6.5-7.5 mm, frame thickness of 1.0-3.0 mm and frame width of 20-35 mm. Includes UCCCDL-X130. Made of Weather Resistant Acetal, are black in color and come in packages of 10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 B50/2 Series 50A, 2 Pole, 480V AC, B Curve (5ZUY0)
- ADVANCE CABLE TIES 8 120lb UV Black Cable Tie 100/BG (AL-08-120-0-C)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Yellow, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDYEL1000)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Blue (HS3-025-25-BL)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- ZORO SELECT Clamp, OD 5/8 In, 3/4 In W, Cushion, PK50 (COL1013Z1)
- Panduit Cable Clamps & Clips