Shop All Ground Rods & Clamps
Panduit
UNIVERSAL BEAM GRDING, CLAMP #6-500 MCM, UL/CSA ROHS
Mfr # GUBC500-6
Zoro # G7124845
original price:
$281.56
12% off
new price: $246.99
/ea
Sold in multiples of 25 for $6,174.75
Free Shipping & Returns
$6,174.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.15"
- Material Copper
- Width 2.13"
- Height 2.50"
- Application Utility/Ground Grid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GUBC500-6
- Zoro # G7124845
- Country of Origin Unknown
- Category Ground Rods & Clamps
Dimensions
Length | 3.15" |
Width | 2.13" |
Height | 2.50" |
Overall Length (In.) | 3.15 |
Overall Length (mm) | 80 |
Overall Height (In.) | 2.5 |
Overall Height (mm) | 63.5 |
Overall Width (mm) | 54 |
Overall Width (In.) | 2.13 |
Details
Material | Copper |
Application | Utility/Ground Grid |
Product Type | Cable Tying |
Standards Met | Meets - IEEE 837-2002, Meets IEEE 837-2014 for up to 250 kcmil, UL 467 & DB rated, CSA 22.2, complies with vibration tests per MIL-STD-202G (METHOD 201A). |
Cable Manager Type | Wire Mounting Clamp |
Product Name | GUBC500-6 Universal Beam Grounding Clamp |
Additional Information | Provide a mounting pad suitable for a two-hole compression lug, Install quickly and easily with standard 1/4" key hex wrench tooling |
Product Material | Copper |
Certifications & Standards | UL 467 Listed, CSA 22.2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos return center (ZB5FG7)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, 2 NO, Blue (9001KXRALH2)
- ECLIPSE Test Set, LED, Butt, w/Hanger (400-042)
- SQUARE D Molded Case Circuit Breaker, HDA Series 150A, 3 Pole, 600V AC (HDA36150)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- LEVITON GROUNDING ADAPT 3OUTLET (R52-00699-000)
- Panduit Ground Rods & Clamps