Shop All Ground Rods & Clamps
Panduit
Universal Beam Connector, #6 Awg - 500 K
Mfr # GUBC500-6
Zoro # G104858832
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Beam Grounding Clamp
- Material Copper
- Conductor Size (AWG) 6 to 500 kcmil
- Standards Meets - IEEE 837-2002, Meets IEEE 837-2014 for up to 250 kcmil, UL 467 & DB rated, CSA 22.2, complies with vibration tests per MIL-STD-202G (METHOD 201A).
- Material - Grounding Connector Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GUBC500-6
- Zoro # G104858832
- UPC # 7498300961
- Country of Origin Mexico
- Category Ground Rods & Clamps
Dimensions
Conductor Size (AWG) | 6 to 500 kcmil |
Height | 2.5 in |
Width | 2.13 in |
Overall Width | 2.13 |
Overall Height | 2.5 |
Overall Length | 3.15 in |
Overall Height (mm) | 63.5 |
Overall Height (In.) | 2.5 |
Overall Width (mm) | 54 |
Overall Width (In.) | 2.13 |
Overall Length (mm) | 80 |
Overall Length (In.) | 3.15 |
Details
Item | Grounding Beam Clamp |
Type | Beam Grounding Clamp |
Material | Copper |
Standards | Meets - IEEE 837-2002, Meets IEEE 837-2014 for up to 250 kcmil, UL 467 & DB rated, CSA 22.2, complies with vibration tests per MIL-STD-202G (METHOD 201A). |
Material - Grounding Connector | Copper |
Application | Utility/Ground Grid |
Description/Special Features | Direct Burial |
Material of Construction | Copper |
Product Type | Beam Grounding Clamp |
Standards Met | Meets - IEEE 837-2002, Meets IEEE 837-2014 for up to 250 kcmil, UL 467 & DB rated, CSA 22.2, complies with vibration tests per MIL-STD-202G (METHOD 201A). |
Product Class | Grounding Mechanical Connectors |
Description
The GUBC500-6 Universal beam grounding clamp fits on a wide range of standard (angled) and wide flange (parallel) structural steel beams providing a mounting pad suitable for a two-hole compression lug. Install quickly and easily with standard 1/4" key hex wrench tooling. Designed to enhance the crimp process using technology that meets IEEE STD 837 - 2002 and REV 2014.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T959)
- MARINCO 205C Marinco 20A 125V Conn, Locking (205C)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K10)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- PANDUIT Grounding Kit, Various (ACG24K)
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902BU)
- Panduit Ground Rods & Clamps