Shop All Cable Carriers
Panduit
Universal 2-Post Rack With Two, Top Angles, 84Hx23Wx3D, 45U, 100-PK
Mfr # PLT2M-C
Zoro # G310049147
product price: $26.69
/pk 100, $0.27/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Type Cables Ties and Accessories
- Length 8 in
- Cable Ties 8"
- Breaking Strength (Lb.) 18 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2M-C
- Zoro # G310049147
- UPC # 74983540297
- Country of Origin Unknown
- Category Cable Carriers
Dimensions
Length | 8 in |
Max. Bundle Dia. (In.) | 2 in |
Diameter Range (In.) | 1/16 - 3/4 in |
Details
Color | Natural |
Type | Cables Ties and Accessories |
Cable Ties | 8" |
Breaking Strength (Lb.) | 18 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- WESTEK Univ Touch Dimmer Kit (6503HBLC)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKJ161H7)
- LEVITON 30A/50A 250V 3-Wire 3-Pole Range/Dryer Cord Plug (R55-00287-00E)
- PANDUIT Replacement for Panduit Wmpvcbe (WMPVCBE PANDUIT)
- PANDUIT Replacement for Panduit T70biw10 (T70BIW10 PANDUIT)
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-150-0-1)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-1/4 in., 10 ft (I-PIST-36B-10)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- IGUS Mounting Brkt, Med, OW4.69In / 119mm (2100-12PZB)
- Panduit Cable Carriers