Shop All Cable Supports
Panduit
Uniclip U-Channel Type Bracket - Ucuc2 S (5 Pack), 5PK
Mfr # UCUC2-V316
Zoro # G604860205
product price: $50.99
/pk 5, $10.20/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Stainless Steel
- Type Metal Uniclip Brackets
- Width 1.25 in
- Indoor/Outdoor Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # UCUC2-V316
- Zoro # G604860205
- UPC # 61305676700
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1.25 in |
Height | 0.96 in |
Dimensions | 3.57 in L x 0.96 H x 1.25 W |
Overall Length | 3.57 in |
Overall Height (mm) | 24.2 |
Overall Length (In.) | 3.57 |
Overall Width (In.) | 1.25 |
Overall Length (mm) | 90.7 |
Overall Width (mm) | 31.8 |
Overall Height (In.) | 0.96 |
Details
Color | Natural |
Material | Stainless Steel |
Type | Metal Uniclip Brackets |
Indoor/Outdoor | Indoor/Outdoor |
For Use On | Short-Circuit Protection |
Application | Short-Circuit Protection |
For Use With | Stainless Steel Buckle Strap and Locking Strap Cable Cleats |
Product Type | Metal Uniclip Brackets |
Note | This bracket is intended for use with Square or U-Channel ladder rungs with no slots |
Environment | Indoor/Outdoor |
Product Class | Wire Routing, Management & Protection |
Description
Uniclip U-Channel Type SS Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/4" Diameter - 100 pcs - Natural White (CCUC7-125-C-NATURAL)
- LINEMASTER Clipper Wide Treadle - Momentary (645-S)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: Yes (3RA23178XB301AK6)
- U.S. WIRE & CABLE 25 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V 15A (73025)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- WINNIE INDUSTRIES 3/4in. Magnetic Bridle Ring, 26 lb Magnet, 1.5in. Standoff, 100PK (WBRL075MAG)
- Panduit Cable Supports