Shop All Cable Supports
Panduit
Uniclip U Channel Type Bracket - Galvani (5 Pack), 5PK
Mfr # UCUC1-VC
Zoro # G504860176
product price: $34.29
/pk 5, $6.86/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Galvanized Steel
- Type Metal Uniclip Brackets
- Height 0.82 in
- Dimensions 3.49 in L x 0.82 H x 1.25 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # UCUC1-VC
- Zoro # G504860176
- UPC # 61305675975
- Country of Origin China
- Category Cable Supports
Dimensions
Height | 0.82 in |
Dimensions | 3.49 in L x 0.82 H x 1.25 W |
Width | 1.25 in |
Overall Length | 3.49 in |
Overall Length (In.) | 3.49 |
Overall Width (In.) | 1.25 |
Overall Length (mm) | 88.7 |
Overall Height (mm) | 20.9 |
Overall Width (mm) | 31.7 |
Overall Height (In.) | 0.82 |
Details
Color | Natural |
Material | Galvanized Steel |
Type | Metal Uniclip Brackets |
Mounting Method | Metal Rung - U-Channel |
Indoor/Outdoor | Indoor/Outdoor |
For Use With | MLTS/LH/H/EH or MLTFCS/LH/H |
Product Type | Metal Uniclip Brackets |
Environment | Indoor/Outdoor |
Note | This bracket is intended for use with U-channel type ladder rungs in galvanized steel, stainless steel, and aluminum constructions. |
Mount Method | Metal Rung - U-Channel |
Product Class | Wire Routing, Management & Protection |
Description
The UCUC1-VC Uniclip bracket is designed for use with metal locking strap and buckle strap cable cleats to allow cable cleat installation on slotted cable tray. The bracket aids to eliminate diagonal installations and high resistance to lateral and axial movement. The bracket is compatible with U-channel type cable ladder rungs in galvanized steel, stainless steel, and aluminum constructions. Features galvanized commercial steel and includes bracket, carriage bolt, and serrated flange nut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Safe Distance Scale, 10" H, 3" W, 3" D (88050-0090)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK84)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JJS-6)
- TELEMECANIQUE SENSORS Lever Arm, Plastic Roller, 1.35 In. Arm L (ZCY15)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- PANDUIT Fxd dia. Clmp, .87" Bdl, #10 Scrw, Wh, PK100 (CCH87-S10-C)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- SWE-TECH 3C 1 inch blk Magnetic Cable Holder, Strong Polymer Cable Holder, 15 pound pull force, UL Listed, 10PK (FWT30MA-12203)
- Panduit Cable Supports