Shop All Cable Supports
Panduit
Uniclip U-Channel Type Bracket (5 Pack), 5PK
Mfr # UCUC1-V316
Zoro # G304860253
product price: $50.99
/pk 5, $10.20/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Stainless Steel
- Type Metal Uniclip Brackets
- Width 1.25 in
- Dimensions 3.49 in L x 0.82 H x 1.25 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # UCUC1-V316
- Zoro # G304860253
- UPC # 61305675592
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1.25 in |
Dimensions | 3.49 in L x 0.82 H x 1.25 W |
Height | 0.82 in |
Overall Length | 3.49 in |
Overall Width (In.) | 1.25 |
Overall Height (mm) | 20.9 |
Overall Length (mm) | 88.7 |
Overall Length (In.) | 3.49 |
Overall Width (mm) | 31.7 |
Overall Height (In.) | 0.82 |
Details
Color | Natural |
Material | Stainless Steel |
Type | Metal Uniclip Brackets |
Indoor/Outdoor | Indoor/Outdoor |
Mounting Method | Metal Rung - U-Channel |
For Use With | MLTS/LH/H/EH or MLTFCS/LH/H |
Note | This bracket is intended for use with U-channel type ladder rungs in galvanized steel, stainless steel, and aluminum constructions. |
Mount Method | Metal Rung - U-Channel |
Product Type | Metal Uniclip Brackets |
Environment | Indoor/Outdoor |
Product Class | Wire Routing, Management & Protection |
Description
The UCUC1-V316 Uniclip bracket is designed for use with metal locking strap and buckle strap cable cleats to allow cable cleat installation on slotted cable tray. The bracket aids to eliminate diagonal installations and high resistance to lateral and axial movement. The bracket is compatible with U-channel type cable ladder rungs in galvanized steel, stainless steel, and aluminum constructions. Features 316 SS material and includes bracket, carriage bolt, and serrated flange nut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CB227 Series, 30 A (CB227-30)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W266)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 65 A (LC1D65AM7)
- GROTE Cable Tie, Heavy Duty, Black, 24.6", 1, PK50 (83-6120)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- EATON B-LINE J-Hook, Wall Mount, 2In Max Cap (BCH32)
- Panduit Cable Supports