Shop All Wire Ducts
Panduit
TYPE H HINGED SLOTTED DUCT, 6'L X 4.25"W X 4.10"H BASE, LIGHT GRAY ROHS
Mfr # 314534
Zoro # G5721476
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Fiber Duct H X W 4" X 4"
- Type Cable Routing / Wiring Duct
- Finish Grey
- Components Slotted Duct Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # 314534
- Zoro # G5721476
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Fiber Duct H X W | 4" X 4" |
Details
Material | PVC |
Type | Cable Routing / Wiring Duct |
Finish | Grey |
Components | Slotted Duct Standard |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (1EGX1)
- TEDDICO BWF BWF Weatherproof Cover, 1 -Gang, Metal (FGV-1DCV)
- KMC Cable Clamp, 3/4" dia., 1/2" W, PK10 (CFV1309Z1)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 10 AWG, 12mm, PK100 (701-085)
- PANDUIT Wire Duct Cover, Flush, White, 3.25Wx0.37D (C3WH6-F)
- PANDUIT Wire Duct, Corner Duct, Gray, 5.33W x 4D (CWD4LG6)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 2 D (G1X2WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 5 D (G4X5LG6-A)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D (F1X3LG6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X4LG6NM)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 3" x 3" x 1' (6-Pack) (H3X3BL6)
- Panduit Wire Ducts