Shop All Wire Ducts
Panduit
TYPE H HINGED SLOTTED DUCT, 6'L X 2"W X 2"H BASE, YELLOW ROHS
Mfr # 250218
Zoro # G5726358
product price: $66.19
/ea
Sold in multiples of 25 for $1,654.75
$1,654.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Finish Yellow
- Type Cable Routing / Wiring Duct
- Components Channel
- Fiber Duct H X W 2" X 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # 250218
- Zoro # G5726358
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Fiber Duct H X W | 2" X 2" |
Details
Material | PVC |
Finish | Yellow |
Type | Cable Routing / Wiring Duct |
Components | Channel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 32 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO132M125P)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22LP)
- MERSEN CC Class, ATDR Series, Time-Delay, 25A, 600V AC, Non-Indicating (ATDR25)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (3RT20151AB02)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 3 D (G4X3WH6)
- PANDUIT Wire Duct Cover, Flush, Gray, 4.25W x 0.37D (C4LG6-F)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 5 D (F4X5LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26W x 1.5D (F1X1.5WH6)
- PANDUIT Noise Shield, 4"x3ft, Two-Piece (SD4EMI)
- PANDUIT Duct Wire Retainer, Type G, 3" (WR3-C)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD3CPG6)
- Panduit Wire Ducts