Shop All Wire Ducts
Panduit
TYPE H HINGED SLOTTED DUCT, 6'L X 2"W X 2"H BASE, BLACK ROHS
Mfr # H2X2BL6
Zoro # G1221325
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Lead-Free PVC
- Length 72"
- Width 2.17"
- Height 1.98"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H2X2BL6
- Zoro # G1221325
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Length | 72" |
Width | 2.17" |
Height | 1.98" |
Slot Width (mm) | 7.9 |
Overall Length (m) | 1.8 |
Overall Width (mm) | 55.1 |
Overall Height (mm) | 50.3 |
Slot Width (In.) | 0.31 |
Overall Width (In.) | 2.17 |
Overall Length (ft.) | 6 |
Overall Height (In.) | 1.98 |
Fiber Duct H X W | 2" X 2" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Bluetooth Occupancy Sensor (WSPDBSMUNV)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-125-25)
- TEMPCO Thermocouple Probe, Type J, Length 18 In (MTA01335)
- CANTEX Schedule 40 Conduit, 3 In., 10 ft. L, PVC (A52DA12)
- PANDUIT WiringDuct, Narrow, 1.75x3.06In, 6Ft, Gray (HN1.5X3LG6)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 1.5 D (G1X1.5WH6)
- PANDUIT Wire Duct Cover, Flush, White, 1.75Wx0.35D (C1.5WH6-F)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6-A)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (F1.5X3LG6-A)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D (F3X4LG6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X4NPG6)
- Panduit Wire Ducts