Shop All Wire Ducts
Panduit
Type C Cover Wiring Duct, White, 6ft
Mfr # C.75WH6
Zoro # G0762349
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flush
- For Use With 3/4 in Wiring Duct
- Color White
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C.75WH6
- Zoro # G0762349
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 15/16 in |
Height | 0.24" |
For Nominal Duct Width | 3/4 in |
Details
Item | Wiring Duct Cover, Type C |
Mounting Style | Flush |
For Use With | 3/4 in Wiring Duct |
Color | White |
Material | PVC |
Standards | CE Compliant, CSA Certified, RoHS Compliant, UL Recognition, UL94 V-0 |
Description
Wiring Duct Cover, Type C, Material PVC, For Nominal Duct Width 3/4 in, Length 72 in, For Use With 3/4 in Wiring Duct, Color White, Width 15/16 in, Mounting Style Flush, Standards CE Compliant, CSA Certified, RoHS Compliant, UL Recognition, UL94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 100ft- Black (WL-SW-HD-100-100-BK)
- SCHNEIDER ELECTRIC Pendant Station Support Ring Xac (XACA971)
- ADVANCE CABLE TIES 8 120lb UV Black Cable Tie 100/BG (AL-08-120-0-C)
- GROTE Slimline Under-Lamp (66160)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X2WH6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS4X4LG6NM)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 4" x 4" x 1' (6-Pack) (G4X4BL6)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 2-1/4 in W, Gray, Use With 2 in Wiring Duct (C2LG6-F)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2.12 D (G1.5X2LG6)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 1.5" x 1.5" x 1' (6-Pack) (FS1.5X1.5BL6)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD15X2NPW6)
- Panduit Wire Ducts