Shop All Wire Ducts
Panduit
Type C Cover Wiring Duct, White, 6ft
Mfr # C1WH6
Zoro # G0762671
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flush
- Color White
- For Use With 1 in Wiring Duct
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C1WH6
- Zoro # G0762671
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 1/4 in |
Height | 0.35" |
For Nominal Duct Width | 1 in |
Details
Item | Wiring Duct Cover, Type C |
Mounting Style | Flush |
Color | White |
For Use With | 1 in Wiring Duct |
Material | PVC |
Standards | CE Compliant, CSA Certified, RoHS Compliant, UL Recognized, UL94 V-0 |
Description
Wiring Duct Cover, Type C, Material PVC, For Nominal Duct Width 1 in, Length 72 in, For Use With 1 in Wiring Duct, Color White, Width 1 1/4 in, Mounting Style Flush, Standards CE Compliant, CSA Certified, RoHS Compliant, UL Recognized, UL94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pigtail, Clearance Marker, Ground Return (66982)
- ECM INDUSTRIES LG Cable Wraptor (CW-T3RR25)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Blank/Flat (MM110W)
- CARLON Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E981EFN-CTN)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 2 D (F1X2LG6)
- PANDUIT Wire Duct Cover, Flush, White, 2.25Wx0.35D (C2WH6-F)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2.12 D (G1.5X2LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 1 D (F1X1WH6)
- PANDUIT Wall Mounting Clip, .65 in dia., PK100 (DB-C)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC4WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6-A)
- Panduit Wire Ducts