Shop All Wire Ducts
Panduit
Type C Cover Wiring Duct, Gray, 6ft
Mfr # C6LG6
Zoro # G0762933
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flush
- Color Gray
- For Use With 6 in Wiring Duct
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C6LG6
- Zoro # G0762933
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 6 1/4 in |
For Nominal Duct Width | 6 in |
Details
Item | Wiring Duct Cover, Type C |
Mounting Style | Flush |
Color | Gray |
For Use With | 6 in Wiring Duct |
Material | PVC |
Standards | CE Compliant, CSA Certified, RoHS Compliant, UL Recognition, UL94 V-0 |
Description
Wiring Duct Cover, Type C, Material PVC, For Nominal Duct Width 6 in, Length 72 in, For Use With 6 in Wiring Duct, Color Gray, Width 6 1/4 in, Mounting Style Flush, Standards CE Compliant, CSA Certified, RoHS Compliant, UL Recognition, UL94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Sr503 Three Zone Switching Relay (SR503)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires (QO2175SB)
- AMERTAC Outdoor Dual Motion Lght (OMLC167BC)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC3)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 4 D (F1.5X4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X2LG6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Black, 1" x 3" x 1' (6-Pack) (F1X3BL6)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H3X3WH6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 1" x 3" x 1' (6-Pack) (F1X3IB6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (G.75X1.5LG6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS4X4LG6NM)
- Panduit Wire Ducts