Shop All Wire Ducts
Panduit
Type C Cover Wiring Duct, Gray, 6ft
Mfr # C.5LG6
Zoro # G0762303
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flush
- Color Gray
- For Use With 1/2 in Wiring Duct
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C.5LG6
- Zoro # G0762303
- UPC # 007498323000
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 11/16 in |
Height | 0.23" |
For Nominal Duct Width | 1/2 in |
Details
Item | Wiring Duct Cover, Type C |
Mounting Style | Flush |
Color | Gray |
For Use With | 1/2 in Wiring Duct |
Material | PVC |
Standards | CE Compliant, CSA Certified, RoHS Compliant, UL Recognition, UL94 V-0 |
Description
Wiring Duct Cover, Type C, Material PVC, For Nominal Duct Width 1/2 in, Length 72 in, For Use With 1/2 in Wiring Duct, Color Gray, Width 11/16 in, Mounting Style Flush, Standards CE Compliant, CSA Certified, RoHS Compliant, UL Recognition, UL94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC7)
- PANDUIT Cable Tie, 4", Nylon, Black, PK1000 (BT1M-M30)
- SEACHOICE 11297; 250 Amp Class T Fuse (11297)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC1.5LG6)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 4" x 4" x 1' (6-Pack), Light Gray (D4X4LG6)
- PANDUIT Type C Cover Wiring Duct, Blue, 6ft (C2IB6)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X4WH6NM)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 4 D (G2X4WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (F1.5X3LG6)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 1.5" x 4" x 1' (6-Pack), Light Gray (D1.5X4LG6)
- Panduit Wire Ducts