Shop All Wire Ducts
Panduit
Type C Cover Wiring Duct, Gray, 6ft
Mfr # C1LG6
Zoro # G0762647
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flush
- For Use With 1 in Wiring Duct
- Color Gray
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C1LG6
- Zoro # G0762647
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 1/4 in |
For Nominal Duct Width | 1 in |
Details
Item | Wiring Duct Cover |
Mounting Style | Flush |
For Use With | 1 in Wiring Duct |
Color | Gray |
Material | PVC |
Description
Wiring Duct Cover, Material PVC, For Nominal Duct Width 1 in, Length 72 in, For Use With 1 in Wiring Duct, Color Gray, Width 1 1/4 in, Mounting Style Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 125-Volt Flat Design (100436)
- LEVITON Decora Illum3Way Switch (5613-2WS)
- RITTAL Cabinet Door 230V-Ac (SZ 4127.010)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 14/3 (1TNB2)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6-A)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 3" x 1' (6-Pack) (H2X3BL6)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC2WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6)
- PANDUIT Flushed Duct Cover, PVC, 0.5" x 1' (6-Pack), Light Gray, Protective Film (C.5LG6-F)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 3" x 1' (6-Pack) (G1.5X3BL6)
- PANDUIT Wire Duct, Corner Duct, Gray, 4.40W x 3D (CWD3LG6)
- Panduit Wire Ducts