Shop All Cable Tie Tools
Panduit
Two-Drawer Slide Rack for Cable Tie and
Mfr # SR2
Zoro # G3144787
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 15.25 in
- Overall Length 11.75 in
- Color Black
- For Use With Cable Tie and Terminal Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SR2
- Zoro # G3144787
- UPC # 7498386250
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Width | 15.25 in |
Overall Length | 11.75 in |
Height | 6.25 in |
Height (mm) | 158.7 |
Height (In.) | 6.25 |
Width In (mm) | 15.25 (387.4mm) |
Depth (mm) | 298.5 |
Width (mm) | 387.4 |
Depth (In.) | 11.75 |
Length In (mm) | 11.75 (298.5mm) |
Height In (mm) | 6.25 (158.7mm) |
Width (In.) | 15.25 |
Details
Material | Steel |
Color | Black |
For Use With | Cable Tie and Terminal Kits |
Contents | 2-drawer slide rack to hold K-504 cable tie kit or K-1000 series terminal kit. |
Total Number of Pieces | 2-drawer slide rack |
Product Class | Wire Termination |
Description
Two-Drawer Slide Rack for Cable Tie and Terminal Kits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Intersystem Bond Bridge (42400)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-05B18)
- CARLING TECHNOLOGIES Toggle Switch, 3PDT, 9 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (HM254-73)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SR)
- PANDUIT Cable Tie Gun, Heavy Duty, Nylon (GTH-E)
- PANDUIT Cable Tie Tool, Gray (STHV)
- PANDUIT Stainless Steel Tie Installation Tool (RT2HT)
- PANDUIT Cable Tie Gun Tool Holster (GHH)
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- PANDUIT Cable Tie Gun, Std., 200 to 600 lb., SS (GS4MT-E)
- JONARD TOOLS Cable Tie Gun (CTG-1000)
- Panduit Cable Tie Tools