Shop All Wire Markers
Panduit
Turn-Tell Label1x2.25, PK2500
Mfr # R100X225V1T
Zoro # G0790933
product price: $700.99
/pk 2500, $0.28/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Label Width 1 in
- Label Height 2 1/4 in
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # R100X225V1T
- Zoro # G0790933
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 2 1/4 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 2 1/4 in x 1 in |
For Wire Diameter | 0.28 in to 0.39 in |
Printable Portion Width | 1 in |
Printable Portion Height | 3/4 in |
Maximum Wire Diameter | 0.39 in |
Minimum Wire Diameter | 0.28 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 376U15, Compatible Mfr Part Number TDP43ME, Label Color White, Label Height 2 1/4 in, Label Width 1 in, Maximum Wire Diameter 0.39 in, Minimum Wire Diameter 0.28 in, Printer Series Compatibility TDP, Recommended Ribbon Thermal Transfer Hybrid Ribbon, For Print Method Thermal Transfer, Maximum Wire Gauge 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Carbon Dioxide, 0.5-20, PK10 (2H)
- MCR SAFETY Dyneema® Sleeve, MEMPHIS GLOVE 9318D10, 1 Each (9318D10)
- MEDITEX Nitrile Exam Gloves, 4 mil Palm, Latex Free, Powder-Free, Black, 100 Pk, Size XL (XL)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8A859)
- PANDUIT Empty Tape Dispenser (PMD)
- PANDUIT P1cass, Label, Adhpo, .60" x .20"h, Wh (C060X020YJC)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X125VAM)
- PANDUIT Laser/inkjet, Self-Lamlbl, PK2500 (LJSL3-Y3-2.5)
- PANDUIT Write-On Slf-Laminating Wire Mrkr Cards, Vinyl, 1.00", PSCC-5Y, PK 25 (PSCC-5Y)
- PANDUIT P1cass, Vyl, .50" x 25ft, Orange/black (T050X000VUC-BK)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .38 (T038X000VXM-BK)
- Panduit Electrical Labels