Shop All Wire Markers
Panduit
Turn-Tell Label, 1x1.5, PK2500
Mfr # R100X150V1T
Zoro # G0790848
product price: $429.99
/pk 2500, $0.17/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Label Width 1"
- Adhesive Adhesive
- Label Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # R100X150V1T
- Zoro # G0790848
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1" |
Maximum Wire Diameter | 0.28 in |
Minimum Wire Diameter | 0.22 in |
Printable Portion Height | 1/2 in |
Printable Portion Width | 1 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Repositionable, Compatible Grainger Part Number 376U15, Compatible Mfr Part Number TDP43ME, Label Color White, Label Height 1 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.28 in, Minimum Wire Diameter 0.22 in, Printer Series Compatibility TDP, Recommended Ribbon Thermal Transfer Hybrid Ribbon, For Print Method Thermal Transfer, Maximum Wire Gauge 6 AWG, Minimum Wire Gauge 10 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1327-RD_10X7 (U4-1327-RD_10X7)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (410KARED)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 72 inch H, 10 inch L, 10 inch W, Black (200-6-300)
- ROCKPORT WORKS Slip-On Shoes, Steel, 9-1/2W, PR (RK673)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-5Y)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 2.00 (T200X000VT1Y)
- PANDUIT Warning Label, Vinyl, Hot Surface Symbol (WL35Y)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X125VAM)
- PANDUIT Voltage Marker, Vinyl, 24V DC, 4.50"W x (PCV-24VDCBY)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Bl/wh (T100X000VPC-BK)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-14 (SPB-14)
- Panduit Electrical Labels