Shop All Wire Markers
Panduit
Turn-Tell Label, 1x1.25, PK2500
Mfr # R100X125V1T
Zoro # G0790857
product price: $226.99
/pk 2500, $0.09/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Label Width 1 in
- Label Height 1 1/4 in
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # R100X125V1T
- Zoro # G0790857
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 1 1/4 in |
Maximum Wire Diameter | 0.22 in |
For Wire Diameter | 0.16 in to 0.22 in |
Printable Portion Height | 3/8 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1 1/4 in x 1 in |
Printable Portion Width | 1 in |
Minimum Wire Diameter | 0.16 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 376U15, Compatible Mfr Part Number TDP43ME, Label Color White, Label Height 1 1/4 in, Label Width 1 in, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility TDP, Recommended Ribbon Thermal Transfer Hybrid Ribbon, For Print Method Thermal Transfer, Maximum Wire Gauge 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bistro Apron, F24, Black (18321)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, 3XL, 1 PR (2062-XXXL (12))
- NAPCO Lock, White, For Gemini Panels (LOCK-8)
- SUPER BLAST Super Blast, Non-Flamm, Air Horn, 8 oz. (SB8-018-016)
- PANDUIT P1cass, Hs, Tubing, 8ft X.25", Wh (H000X025H1C)
- PANDUIT Roll Wire Marker, "1", 8"L, PK10 (PMDR-1)
- PANDUIT P1cass, Self-Lamlbl, 1" x 4"l, 1"wh (S100X400VAC)
- PANDUIT Write-On Slf-Laminating Wire Mrkr Cards, Vinyl, 1.00", PSCC-5Y, PK 25 (PSCC-5Y)
- PANDUIT Self-Lamdisp, Pen, Vyl, 1.00" x 1.25"h (S100X125VARY)
- PANDUIT P1cass, Hs, Tubing, 8ft X.34", Wh (H000X034H1C)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 0 to 9, 450 Total, 10PK (PWM-0-9)
- Panduit Electrical Labels