Shop All Wire Terminals
Panduit
Tubular Ring Term, non-Insul, 1/0 AWG, 1/4 stud, S1/0-14R-C, PK 100
Mfr # S1/0-14R-C
Zoro # G2784987
product price: $255.99
/pk 100, $2.56/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 1/0 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4 in
- Seam Seamless Tubular
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S1/0-14R-C
- Zoro # G2784987
- UPC # 7498360033
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Tongue Width - Wire Connector | 0.76 in |
Overall Length | 1.6 in |
Width | 0.76 in |
Length | 1.6" |
Details
Wire Range | 1/0 AWG |
Insulation Type | Non-Insulated |
Seam | Seamless Tubular |
Connection Material | Copper |
Terminal Type | Ring Tongue |
Item | Loose Piece Ring Terminal |
Finish | Tinned |
Product Color | Metallic |
Product Type | Terminal Connector |
Product Name | Terminal Connector |
Product Material | Copper |
Connector Details | 1 x Ring Terminal |
Connector Plating | Tin |
Product Class | Wire Termination |
Description
Tubular Ring Terminal, non-insulated, 1/0 AWG, 1/4 stud size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 50A, 250V AC, 50kA at 125V DC (BP/NON-50)
- EATON Ovrload Rely, 4 to 6A, Class 10, Bimetallic (XTOM006AC1)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (SNAP1221BKNA)
- RITTAL Hose-Proof Hood, Hood Accessory, 14 Gang, Stainless Steel (3238080)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK25 (EDNF14250FIMB-Q)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25, Max. Voltage: 2000V (P8-10RNHT6-Q)
- PANDUIT Disconnect, Fem, Nylfl, 12-10 Awg, PK2000 (DNF10-250FIB-2K)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (P8-38R-Q)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK1000, Max. Voltage: 600V (PV18-8LF-MY)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (PV18-6LF-CY)
- GARDNER BENDER Ring Term 22-16Awg 4-6 (21-101)
- Panduit Wire Terminals